0 items

Luminance Sunset Lighting 4-Light Track Light in Satin Nickel

LF299180

Color Finish

(Pricing is for Bright Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 4 independently adjustable track heads
  • Bright Satin Nickel finish
  • Combines style and function
  • Enhance interior décor
  • Fully Dimmable
  • Highlights a workspace or object

SPECIFICATIONS

ADA Compliant
No
Average Life
2000
Beam Spread
36°
Bulb Style
Wedge
Bulb Type
Halogen
Collection
Sunset Lighting
Color Finish
Bright Satin Nickel
Color Finish Category
Nickel Tones
Diameter
34 in
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
No
Height
6-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
34 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Style
Transitional
Lumens
320
Material
Steel, Zinc Alloy
Maximum Temperature
150
Number Of Hours
2000
Number Of Lights
4
Power Source
Electric
Size
34 in
Type
Track Light
UL Listed
No
Volts
120V
Watts
50
Width
34 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday