9W LED Outdoor Wall Sconce in Black

Part #SF99233124K  |  Item #7955149  |  Manufacturer Part #F9923-31-2-4K

Call for Pricing

Color/Finish:
Black

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 4000

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Installation Type: Wall Mount

Lighting Direction: Up Lighting

Sconce Type: Outdoor

UL Listed: No

Volts: 120V

Watts: 9