0 items

Luminance Centurion 4-Blade Ceiling Fan in Stainless Steel

LCF5237450LES

Color Finish

(Pricing is for Stainless Steel)

$269.87

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Compatible with RM-103-S Remote Unit
  • Dual Mount Adaptable
  • Energy Star
  • Frosted Opal Glass
  • Limited lifetime warranty
  • Optional Down Rod lengths
  • Soft Contemporary Design
  • Three speeds high;medium;low

SPECIFICATIONS

ADA Compliant
No
AMP
21, 47
Average Life
10000
Blade Finish
Chrome
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
5969
Collection
Centurion
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
52 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
Yes
Fan Speeds
3
Glass Type
Frosted Opal
Green
Energy Star, Yes
Height
15-5/6 in
Indoor Outdoor
Indoor
Inside Diameter
10-1/4 in
Installation Type
Ceiling Mount, Dual Mount
Length
52 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
900
Material
Plywood, Steel
Number Of Blades
4
Number Of Hours
10000
Number Of Lights
2
Outside Diameter
52 in
Power Source
Electric
Size
52 in
Type
Ceiling Fan
UL Listed
No
Volts
120V
Watts
13
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday