0 items

Lumisource 40W 1-Light Woopsy Indoor Table Lamp

LLSLWOOPSY

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Blue
Color Finish Category
Blues
ETL Listed
No
Height
15-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
1
UL Listed
Yes
Watts
40

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday