0 items

Lumisource 45 x 19-1/2 x 18 in. Bar Stool

LBSTWLAGER

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Brown
Color Finish Category
Browns
Height
45 in
Length
19-1/2 in
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday