Luna 38 X 18 Undercounter SINK *LUNA Antique
Part #NCPS212 | Item #4123587 | Manufacturer Part #CPS212
Type:
NCPS212Product Details
- Recycled copper and 16 gauge hand hammered
- Drain opening: 3-1/2"
- Quantity: 2
- UPC/cUPC compliant
- Post-consumer recycled copper
Documents
Specifications
ADA Compliant: No
Collection: Luna
Color Finish: Antique Copper
Color Finish Category: Copper Tones
Depth: 7 in
Drain Location: Center
Drain Opening: 3-1/2 in
Gauge: 16
Height: 6 in
IAPMO Listed: Yes
Length: 38 in
Material: Copper
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 38 in x 18 in
Sink Installation Type: Undermount
Sink Material: Copper
Sink Size Range: Greater than 35 in
Type: NCPS212