Lura KUBOS SHOWER/TUB COMBO PC

Part #SCDCPT25401  |  Manufacturer Part #CDCPT25401

Type:

SSLV24030
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with pressure balance (PB) and thermostatic (T) valves (sold separately)
  • Chrome plated brass lever handle
  • Durable metal construction
  • Subtle hot & cold indicators

Specifications

ANSI Specifications: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Lura

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Cross

Height: 4-4/25 in

Hose Included: No

IAPMO Listed: Yes

Length: 7 in

Material: [Brass, Plastic, Zinc]

NSF Certified: No

NSF Specifications: No

Number of Handles: Two Handle

Origin: Global

Pause Control: No

Product Type: Trim

Scald Guard: No

Trim Only: Yes

Type: SSLV24030

Vandal Resistant: No

WaterSense Labeled: No

Weight: 2.47