LURA LEVER SHOWER VLV TRIM BBZ
Lura LURA LEVER SHOWER VLV TRIM BBZ
Package Quantity Info:
EA: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional, platform lever handles
- WaterSense Certified 1.2 GPM flow rate
- Modern, minimalistic spout
- Coordinates with a full collection of Lura faucets and accessories
- Enduring, corrosion-resistant finish
- Durable, low-lead brass construction
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lura
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 12 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Counter Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-22/25 in
- Hose Included:
- No
- Hose Length:
- 25-59/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Brass, Zinc
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Faucet
- Scald Guard:
- No
- Spout Height:
- 7-31/50 in
- Spout Type:
- Rigid
- Style:
- Modern
- Trim Only:
- No
- Type:
- SCD523
- Valve Type:
- Disc Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.35 lb
- Width:
- 5-11/25 in