NEO DV HAND SHW & TUB COMBO PC
Lura NEO DV HAND SHW & TUB COMBO PC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable solid brass construction
- 1/2" NPTM inlet & outlet
- 6 In. length
- Coordinates with a full collection of Lura faucets and accessories
- Limited lifetime warranty
- Ceiling-mount installation
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Lura
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Connection:
- NPT
- Faucet Part Type:
- Shower Arm
- Handle Included:
- No
- Height:
- 2-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Scald Guard:
- No
- Style:
- Modern
- Trim Only:
- No
- Type:
- SSLV1450ADA
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.43 lb
- Width:
- 2-1/4 in