7 SHOWER ARM AND FLANGE WALL MOUNT *LURA MATTE BLACK
Lura 7 SHOWER ARM AND FLANGE WALL MOUNT *LURA MATTE BLACK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation
- 7-3/8 In. length
- Includes shower arm and flange
- One year limited warranty
- Coordinates with a full collection of Lura faucets and accessories
- 1/2" NPTM inlet & outlet
- Stainless steel construction
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Lura
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connection Type:
- NPT
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Shower Arm
- Scald Guard:
- No
- Style:
- Modern
- Trim Only:
- No
- Type:
- SSA1209MB
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb
- Width:
- 2-1/4 in