Two Handle Counter and Deck Mount Faucet in Brushed Bronze
Lura Two Handle Counter and Deck Mount Faucet in Brushed Bronze
Package Quantity Info:
EA: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional, platform lever handles
- Water Sense certified 1.2 gpm flow rate
- Modern, minimalistic spout
- Stainless steel inlet supply lines included, with 3/8" compression fittings
- Coordinates with a full collection of Lura faucets and accessories
- 1/4 turn ceramic cartridges
- Enduring, corrosion-resistant finish
- Durable, low-lead brass construction
- Corrosion resistant finishes
- Pop-up drain with lift rod
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Lura
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 12 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Counter Mount, Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-22/25 in
- Hose Included:
- No
- Hose Length:
- 25-59/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Faucet
- Scald Guard:
- No
- Spout Height:
- 4-15/16 in
- Spout Reach:
- 4-1/8 in
- Spout Type:
- Low Arc
- Style:
- Modern
- Trim Only:
- No
- Valve Type:
- Disc Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.35 lb
- Width:
- 5-11/25 in