Lura SENTPRO T/VLV DV SHW COMBO

Part #SCDCPT25403MB  |  Manufacturer Part #CDCPT25403-MB

Type:

SSLV5460
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with pressure balance (PB) and thermostatic (T) valves (sold separately)
  • Features spray adjusting Anystream technology
  • Durable metal construction
  • Subtle hot & cold indicators

Specifications

ANSI Specifications: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Lura

Color Finish: Matte Black

Color Finish Category: Blacks

Drain Included: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 3-2/5 in

Hose Included: No

IAPMO Listed: Yes

Length: 7 in

Material: [Brass, Plastic, Zinc]

NSF Certified: No

NSF Specifications: No

Number of Handles: Two Handle

Origin: Global

Pause Control: No

Product Type: Trim

Scald Guard: No

Trim Only: Yes

Type: SSLV5460

Vandal Resistant: No

WaterSense Labeled: No

Weight: 2.3