Lustertone® 15 X 17 One Hole Single Band SR CLIP SINK *LUSTER Stainless Steel

Part #ELRADQ1517651  |  Manufacturer Part #LRADQ1517651

Type:

ELRADQ1517651
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single bowl
  • Quick-Clip installation
  • Quick-Clip mounting system: quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Capacity: 3.6 gal

Collection: Lustertone®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 6-1/2 in

IAPMO Listed: Yes

Length: 15 in

Material Type: 304

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 15 in x 17 in

Side Spray: No

Sink Bowl Size: 12 in x 12 in x 6-3/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Thickness: 0.0461 in

Type: ELRADQ1517651

Width: 17-1/2 in