Lustertone® 18 GAUGE STAINLESS STEEL 19 X 18 X 6.5 SINGLE BOWL TOP MOUNT KITCHEN SINK KIT

Part #ELRADQ191865PD1  |  Manufacturer Part #LRADQ191865PD1

Type:

ELRADQ191865PD1
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • INCLUDES: One LKPD1 Perfect Drain and Strainer.

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.2, ASME A112.19.3]

Application: [Healthcare, Residential]

CSA Certified: [CSA B45.4, CSA B125.2]

Capacity: 4.7 gal

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Drain Location: Rear Center

Drain Opening: 3-3/8 in

Gauge: 18

Height: 6-1/2 in

IAPMO Listed: Yes

Installation Type: Self-rimming/Drop-in

Length: 19 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 19 in x 18 in

Side Spray: No

Sink Bowl Size: 16 in x 11-1/2 in x 6-3/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Thickness: 0.0461 in

Type: ELRADQ191865PD1

Width: 18 in