0 items

Lutron Electronics Claro® 1-Gang Wall Plate

LSC1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Claro®
Color Finish
Snow
Height
4-3/4 in
Material
Plastic
Number of Gangs
1
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday