1-Pole 3-Way Dimmer in White

Part #LDV603PGWH  |  Item #3637792  |  Manufacturer Part #DV-603PG-WH

$ 58.37 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

UL Listed: Yes

Volts: 120V

Watts: 600