Lutron Electronics Skylark® 1-Pole Fan Control

LS2LFSQ

Color Finish

Starting at $33.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Rocker switch returns light to your favorite light level
  • Single pole
  • Slide up to brighten, down to dim (adjust light to suit any activity)

SPECIFICATIONS

AMP
1.5
Collection
Skylark®
Color Finish
White
Color Finish Category
Whites
Length
4-69/100 in
UL Listed
Yes
Volts
120V
Width
2-47/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday