0 items

Lutron Electronics Diva® 250W 1-Pole Dimmer

LDVSCCL253P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
2.08
CEC Compliant
Not for Sale in CA
Collection
Diva®
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
4-1/4 in
Length
1-3/4 in
NEMA Specifications
NEMA SSL-7A Type 2
UL Listed
Yes
Volts
120V
Watts
250
Width
2-47/90 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday