0 items

Lutron Electronics Satin Colors® 3-Gang Wall Plate

LSC3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Satin Colors®
Color Finish
Cobalt
Depth
3/10 in
Height
4-69/100 in
Number of Gangs
3
UL Listed
No
Width
6-14/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday