0 items

Lutron Electronics Diva® 600 W 1-Pole Dimmer

LDV600P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening
  • Preset dimmer
  • Select lighter color models feature built-in soft-glow locator light
  • Single pole

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Diva®
Color Finish
White
Color Finish Category
Whites
Height
4-69/100 in
Length
4-69/100 in
Volts
120V
Watts
600
Width
2-47/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday