600 W 1-Pole Electric Low Voltage Dimmer in White
600 W 1-Pole Electric Low Voltage Dimmer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Volts:
- 120V
- Watts:
- 600 W