0 items

Lutron Electronics Ariadni® 600 W 1-Pole Incandescent Dimmer

LAY600P

Color Finish

Starting at $16.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Matches existing switches
  • Single pole
  • Slide adjusts light to your favorite level
  • Toggle-style switch turns light on to level set by slider

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Ariadni®
Color Finish
White
Color Finish Category
Whites
Length
4-3/5 in
Volts
120V
Watts
600
Width
2-43/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday