600W Rotary Dimmer in White and Ivory

Part #LD603PHDK  |  Item #7955153  |  Manufacturer Part #D-603PH-DK

$ 24.09 EACH

AMP:

5
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Controls 600 W incandescent or halogen loads
  • Push on/off
  • Rotate to adjust light level
  • Color Knob Options

Specifications

AMP: 5

Color Finish: [White, Ivory]

Color Finish Category: Whites

Depth: 6-1/5 in

Dimmable: No

ETL Listed: No

Height: 3 in

Length: 4-1/5 in

Maximum Temperature: 104

Phase: Single Phase

Smart Home Enabled: No

UL Listed: UL 1472

Volts: 120V

Watts: 600