Ariadni® 2-43/50 in. 3 Speed 1-Pole/3-Pole Fan Control in Light Almond

Part #LAYFSQFLA  |  Item #2105778  |  Manufacturer Part #AYFSQ-F-LA

Call for Pricing EACH
(Pricing is for Light Almond)

Color/Finish:
Light Almond

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Three pole
  • Matches existing switches
  • Toggle-style switch turns light on to level set by slider
  • Slide adjusts light to your favorite level

Documents

Specifications

AMP: 1.5

Collection: Ariadni®

Color Finish: Light Almond

Color Finish Category: Neutrals

Height: 4-3/5 in

Length: 4-3/5 in

UL Listed: Yes

Volts: 120V

Width: 2-43/50 in