Ariadni® 2-43/50 in. 3 Speed 1-Pole/3-Pole Fan Control in White

Part #LAYFSQFWH  |  Item #328260  |  Manufacturer Part #AYFSQ-F-WH

$ 24.65 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Single pole
  • Matches existing switches
  • Toggle-style switch turns light on to level set by slider
  • Slide adjusts light to your favorite level

Documents

Specifications

AMP: 1.5

Collection: Ariadni®

Color Finish: White

Color Finish Category: Whites

Height: 4-3/5 in

Length: 4-3/5 in

Type: LAYFSQFWH

UL Listed: Yes

Volts: 120V

Width: 2-43/50 in