Ariadni® 600 W 1-Pole Incandescent Dimmer in Ivory

Part #LAY600PIV  |  Item #191705  |  Manufacturer Part #AY-600P-IV

Call for Pricing EACH
(Pricing is for Ivory)

Color/Finish:
Ivory

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Single pole
  • Matches existing switches
  • Toggle-style switch turns light on to level set by slider
  • Slide adjusts light to your favorite level

Documents

Specifications

CEC Compliant: For Sale in CA

Collection: Ariadni®

Color Finish: Ivory

Color Finish Category: Neutrals

Length: 4-3/5 in

Volts: 120V

Watts: 600

Width: 2-43/50 in