Ariadni® 600 W 1-Pole Incandescent Dimmer in White

Part #LAY600PHWH  |  Item #1355084  |  Manufacturer Part #AY-600PH-WH

Call for Pricing EACH
(Pricing is for White)

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single pole
  • Matches existing switches
  • Toggle-style switch turns light on to level set by slider
  • Slide adjusts light to your favorite level

Documents

Specifications

CEC Compliant: For Sale in CA

Collection: Ariadni®

Color Finish: White

Color Finish Category: Whites

Length: 4-3/5 in

Volts: 120V

Watts: 600

Width: 2-43/50 in