Lutron Electronics
Ariadni® 600 W 1-Pole Incandescent Dimmer in White
Part #LAY600PWH | Item #191704 | Manufacturer Part #AY-600P-WH
Product Details
- Single pole
- Matches existing switches
- Toggle-style switch turns light on to level set by slider
- Slide adjusts light to your favorite level
Documents
Specifications
CEC Compliant: For Sale in CA
Collection: Ariadni®
Color Finish: White
Color Finish Category: Whites
Length: 4-3/5 in
Volts: 120V
Watts: 600
Width: 2-43/50 in