Lutron Electronics
Ariadni® 600 W 3-Pole Incandescent Dimmer in White
Part #LAY603PHWH | Item #1153339 | Manufacturer Part #AY-603PH-WH
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- 3 pole
- Matches existing switches
- Toggle-style switch turns light on to level set by slider
- Slide adjusts light to your favorite level
Documents
Specifications
CEC Compliant: For Sale in CA
Collection: Ariadni®
Color Finish: White
Color Finish Category: Whites
Length: 4-3/5 in
Volts: 120V
Watts: 600
Width: 2-43/50 in