1-Gang Wall Plate in Ivory
Claro 1-Gang Wall Plate in Ivory
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Claro
- Color Finish Name:
- Ivory
- Depth:
- 3/10 in
- Height:
- 6 in
- Material:
- Plastic
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 4 in