1-Gang Wall Plate in White
Claro® 1-Gang Wall Plate in White
Frequently Purchased Together
Product Details
- 1-gang wall plate
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Claro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-69/100 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number Of Gangs:
- 1
- Thickness:
- 0.3 in
- UL Listed:
- Yes
- Width:
- 2-47/50 in