1-Pole Wall Switch in White
Claro® 1-Pole Wall Switch in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single pole
Documents
Specifications
- AMP:
- 15
- Collection:
- Claro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-69/100 in
- Length:
- 4-69/100 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- UL Listed:
- Yes
- Volts:
- 120/277V
- Width:
- 2-47/50 in