15A 125V Receptacle in White
Claro® 15A 125V Receptacle in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires fins to be removed from dimmers for proper spacing (“Fins Broken” ganging)
- Reduces heat and friction
- Designer wallplates use standard ganging
- Easy to use
Documents
Specifications
- AMP:
- 15
- Collection:
- Claro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4-69/100 in
- Volts:
- 125V
- Width:
- 4-3/4 in