Lutron Electronics
Diva® 0.15 lbs. 600 W 1-Pole Magnetic Low Voltage Dimmer in White
Part #LDVLV600PWH | Item #530125 | Manufacturer Part #DVLV-600P-WH
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Single pole
- Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening
- Preset dimmer
- Select lighter color models feature built-in soft-glow locator light
Documents
Specifications
CEC Compliant: For Sale in CA
Collection: Diva®
Color Finish: White
Color Finish Category: Whites
Length: 4-69/100 in
Volts: 120V
Watts: 600
Width: 2-47/50 in