Diva® 1000 W 3-Pole Incandescent Dimmer in White

Part #LDV103PWH  |  Item #2338173  |  Manufacturer Part #DV-103P-WH

$ 88.97 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CEC Compliant: For Sale in CA

Collection: Diva®

Color Finish: White

Color Finish Category: Whites

Height: 4-69/100 in

Volts: 120V

Watts: 1000

Width: 2-47/50 in