Lutron Electronics Diva® 1000W Incandescent Dimmer in White

LDV10PWH

Manufacturer Part #: DV-10P-WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
Diva®
Height
4-69/100 in
NEMA Specifications
NEMA 5-15R, NEMA WD-6
UL Listed
UL 20/UL 1472
Volts
120V
Watts
1000
Width
2-47/50 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday