Diva® 2-47/50 in. 3 Speed 1-Pole/3 Pole Fan Control in White

Part #LDVFSQFWH  |  Item #530120  |  Manufacturer Part #DVFSQ-F-WH

$ 34.81 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three pole
  • Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening
  • Preset dimmer
  • Select lighter color models feature built-in soft-glow locator light

Documents

Specifications

AMP: 1.5

Collection: Diva®

Color Finish: White

Color Finish Category: Whites

Height: 4-69/100 in

Length: 4-69/100 in

UL Listed: Yes

Volts: 120V

Width: 2-47/50 in