Diva® 600 W 120 V 3-Pole Incandescent Dimmer in White

Part #LDV603PWH  |  Item #220820  |  Manufacturer Part #DV-603P-WH

Call for Pricing EACH

Color/Finish:
White

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • 3 pole
  • Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening
  • Preset dimmer
  • Select lighter color models feature built-in soft-glow locator light

Documents

Specifications

CEC Compliant: For Sale in CA

Collection: Diva®

Color Finish: White

Color Finish Category: Whites

Length: 4-69/100 in

Volts: 120V

Watts: 600

Width: 2-47/50 in