0 items

Lutron Electronics GFCI Tamper Resistant Receptacle

LCAR15GFST

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
CSA Certified
CSA LR-24886
Color Finish
White
Color Finish Category
Whites
Height
4-69/100 in
UL Listed
No
Volts
125V
Width
2-47/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday