Lutron Electronics Maestro® 600 W 1-Pole 3-Way Incandescent Dimmer in White

LMA600WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Delayed off provides light as you exit the room
  • LEDs indicate light level and glow softly in the dark as a locator light
  • Line frequency compensation maintains stable light levels, despite power line frequency and voltage variations
  • Single pole
  • Tap on to favorite level; tap off; tap twice for full on
  • Touch rocker to adjust light level
  • True multi-location dimming from every location

SPECIFICATIONS

Collection
Maestro®
Color Finish
White
Color Finish Category
Whites
Length
4-69/100 in
Volts
120V
Watts
600
Width
2-47/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday