Rotary Dimmer and Fan Control in White
Rotary Dimmer and Fan Control in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Light Bulb Type:
- Incandescent
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 600 W