Lutron Electronics Diva® Single Pole Switch

LSC1PS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Collection
Diva®
Color Finish
Cobalt
Depth
3/10 in
Energy Star Compliant
No
Height
4-7/10 in
NEMA Specifications
NEMA WD-6
Power Source
Electric
Temperature Range
0 to 40 Deg C
UL Listed
Yes
Volts
120/277V
Width
2-47/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday