1-Pole 3-Way Dimmer in White

This product has been replaced by

Lutron Electronics White Bulb Dimmer
Lutron Electronics Bulb Dimmer in White
Manufacturer Part #SCL-153P-WH
You last purchased this on
 
Lutron Electronics

Skylark® 1-Pole 3-Way Dimmer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Lutron Electronics White Bulb Dimmer
Lutron Electronics Bulb Dimmer in White
Manufacturer Part #SCL-153P-WH
Lutron Electronics

Skylark® 1-Pole 3-Way Dimmer in White

  • Fast #
  • Part #LS603PGWH
  • Item #3822929
  • Manufacturer Part #S-603PG-WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Skylark®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-69/100 in
Light Bulb Type:
Incandescent
UL Listed:
No
Volts:
120V
Watts:
600 W
Width:
2-47/50 in