0 items

Lutron Electronics Skylark® 600 W 120 V 60 Hz 3-Pole Incandescent Dimmer in White

LS603PWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Rocker switch returns light to your favorite light level
  • Slide up to brighten, down to dim (adjust light to suit any activity)
  • Triple pole

SPECIFICATIONS

Collection
Skylark®
Color Finish
White
Color Finish Category
Whites
Length
4-69/100 in
Volts
120V
Watts
600
Width
2-47/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday