Skylark® 5 lbs. 600 W 1-Pole Incandescent Dimmer in White

Part #LS600PWH  |  Item #1805065  |  Manufacturer Part #S-600P-WH

$ 30.04 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Single pole
  • Rocker switch returns light to your favorite light level
  • Slide up to brighten, down to dim (adjust light to suit any activity)

Documents

Specifications

Collection: Skylark®

Color Finish: White

Color Finish Category: Whites

Length: 4-69/100 in

Volts: 120V

Watts: 600

Width: 2-47/50 in