Dimmer with Locator Light in White
This product has been replaced by
Manufacturer Part #SCL-153P-WH
Skylark® Dimmer with Locator Light in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Skylark®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-69/100 in
- Light Bulb Type:
- Incandescent
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 600 W
- Width:
- 2-47/50 in