Lutron Electronics Skylark® Fan Speed Control/Light Dimmer in Light Almond

LS2LFSQLA

Color Finish

(Pricing is for Light Almond)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
1.5
Collection
Skylark®
Color Finish
Light Almond
Color Finish Category
Neutrals
Volts
120V
Watts
600

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday