Three Speed Fan Control with Dimmer in White

You last purchased this on
 
Lutron Electronics

Skylark Three Speed Fan Control with Dimmer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lutron Electronics

Skylark Three Speed Fan Control with Dimmer in White

  • Fast #
  • Part #LSFSQLFWH
  • Item #3091231
  • Manufacturer Part #SFSQ-LF-WH
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.5
Collection:
Skylark
Color Finish Category:
Whites
Color Finish Name:
White
Fan Speeds:
3
UL Listed:
No
Volts:
120V
Watts:
360 W