39 in. PVDF Tube for CLU0060005 High Viscosity Drum Pump

Part #L0174024  |  Item #5092844  |  Manufacturer Part #0174-024

Call for Pricing EACH

Length:

39 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • German designed and manufactured
  • Rate to 20,000 CPS
  • Specifically designed for highly viscous fluids
  • Not suitable for hazardous duty

Specifications

Brand Model Compatibility: CLU0060005 High Viscosity Drum Pump

Discharge: 1-1/4 in

Flow Rate: 3.1 gpm

Length: 39 in

Material: Plastic

Maximum Feet of Head: 200

Pump Application: Straight Centrifugal