2H/1C Universal Programmable Thermostat

Part #JPSP721U  |  Item #4482026

Stages:

2H/1C
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Battery Size: AA

Color Finish: White

Configuration: Horizontal

Depth: 1-11/50 in

Height: 4-1/5 in

Power Source: [Battery, Electric]

Programmability: Programmable

Stages: 2H/1C

Touch Screen: No

Volts: 24/120/240V

Width: 6-1/10 in